Ideal Industries, Inc. - 774009 - 1.13"x0.57"x0.61" Ideal Heavy-Duty Toggle Switch, SPDT

CAD$16.60

Product code: IDI774009

Manufacturer: Ideal Industries, Inc.

Part Number: 774009

 Available from Manufacturer

Details

Standard and Heavy-Duty Toggle Switches: ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC ? Bulk packaging of 100 available upon request

UPC 783250573486
Height 0.61
Length 1.13"
Width 0.57"
Specification  Detailed Specifications