Ideal Industries, Inc. - 774027 - Ideal Toggle Switch, SPDT, On-Off-On, Spade

CAD$10.04

Product code: IDI774027

Manufacturer: Ideal Industries, Inc.

Part Number: 774027

 Available from Manufacturer

Details

Standard and Heavy-Duty Toggle Switches ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC ? Bulk packaging of 100 available upon request

UPC 783250573516
Height 0.610"
Length 1.130"
Width 0.570"
Poles 1
Specification  Detailed Specifications