-
Ideal Industries, Inc. - 774039
Product Code: IDI774039Appliance Rocker Switches: ? Great for home appliances, computer equipment, automotive and industrial controls ? Appliance Rockers fit standard .550 × 1.120 panel cut outs ? Miniature Rockers fit .5200 × .7760 panel cut outs ? Plain and lighted versions available ? Operating temperature: 32°F to 185°F (0°C to 85°C) ? Bulk packaging of 100 ava...
Available from Manufacturer
CAD$8.58 -
Ideal Industries, Inc. - 774045
Product Code: IDI774045BLACK ROCKER COLOR; 125/277 VAC VOLTAGE RATING; 20 AMPERE AT 125 VAC, 15 AMPERE AT 277 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION SPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION AUTOMOTIVE, COMMER Full-Size Rocker Switches: ? For commercial appliances, industrial controls, automotive and ma...
Available from Manufacturer
CAD$13.23 -
Ideal Industries, Inc. - 774019
Product Code: IDI774019Double Insulated Plastic Toggle Switches Features: • Great for outdoor, marine/recreational equipment, automotive and weather resistant applications • Double-insulated with an internal ring design for moisture and dust resistance • 1/2 in. diameter mounting hole • Bulk packaging available upon request
Available from Manufacturer
CAD$13.40 -
Ideal Industries, Inc. - 774038
Product Code: IDI774038BLACK ROCKER COLOR; 125/250 VAC VOLTAGE RATING; 16 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION SPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION HOME APPLIANCE, CO Appliance Rocker Switches: ? Great for home appliances, computer equipment, automotive and ind...
Available from Manufacturer
CAD$8.58