View as
  1. Honeywell - PLS750C1000/U
    Product Code: HONPLS750C1000

    Honeywell PLS750C1000 Econo Timer Switch, 120 VAC, Amperage Rating: 15 AMP Inductive At 120 VAC, Maximum Load: 1800 WTT Resistive Or Inductive, Resistive Load: 1800 WTT At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 3-Wire (Line, Load, Neutral), Multiswitch (3-Way) 4-Wire (Line, Load, Neutral, Three-Way), 1-13/16 IN Width X 1-13/16 I...

    Learn More

      In Stock in Gescan

    CAD$73.72
  2. Honeywell - PLS730B1003/U
    Product Code: HONPLS730B1003

    Honeywell PLS730B1003 Econo Timer Switch, 120 VAC, Amperage Rating: 20 AMP Inductive At 120 VAC, Maximum Load: 2400 WTT Resistive Or Inductive, Resistive Load: 2400 WTT At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-19/32 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environmental C...

    Learn More

      In Stock in Gescan

    CAD$60.28
  3. Intermatic - ST01
    Product Code: INTST01

    The ST01 Series In-Wall Timers are easy-to-program, 4-button programmable timers that allow up to 40 event settings per week. The timers have an Astronomic feature for sunrise and sunset switching. FEATURES: - Easy to program for 24-Hour or 7-Day load control - Auto Daylight Saving Time adjustment - CFL/LED compatible - Astronomic feature provide...

    Learn More

      In Stock in Gescan

    CAD$51.96
  4. Intermatic - T101
    Product Code: INTT101

    The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. FEATURES: - Provides direct 24-Hour control of most loads - Control electrical loads ...

    Learn More

      In Stock in Gescan

    CAD$82.93
  5. Legrand - RT2-W
    Product Code: PASRT2W

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

      In Stock in Gescan

    CAD$39.75
  6. Intermatic - FD30MWC
    Product Code: INTFD30MWC

    This 30 min white Decorator Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. The energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

      In Stock in Gescan

    CAD$39.10
  7. Intermatic - T103
    Product Code: INTT103

    The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

    Learn More

      In Stock in Gescan

    CAD$94.12
  8. Honeywell - PLS530A1008/U
    Product Code: HONPLS530A1008

    Honeywell PLS530A1008 Econo Timer Switch, 120 VAC, Maximum Load: 500 WTT At 120 V, 40 WTT Minimum; Resistive Load: 40 WTT Minimum, 500 WTT Maximum At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 2-Wire, Multiswitch (3-Way) 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-19/32 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environme...

    Learn More

      In Stock in Gescan

    CAD$68.75
  9. Honeywell - PLS550A1006
    Product Code: HONPLS550A1006

    Honeywell PLS550A1006 Econo Timer Switch, 120 VAC, Maximum Load: 500 WTT At 120 V, 40 WTT Minimum; Resistive Load: 40 WTT Minimum, 500 WTT Maximum At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 2-Wire, Multiswitch (3-Way) 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-13/16 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environme...

    Learn More

      In Stock in Gescan

    CAD$76.35
  10. Cooper Wiring - PT18M-W
    Product Code: CWDPT18MW

    This programmable timer replaces a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, This timer works with most common lighting loads and are rated up to ¼ HP. DESIGN FEATURES: - Aut...

    Learn More

      In Stock in Gescan

    CAD$38.21
  11. Legrand - RT1-W
    Product Code: PASRT1W

    Timers turn loads off when no longer needed. This seven-button preset time switch has an adjustable time delay: 1, 5, 10, 20, 30, 60 minutes. It controls most types of lighting and has a lighted switch for visibility in darkened rooms. FEATURES AND BENEFITS: • Manual ON/OFF. • cULus listed. 5-year warranty. • Load: Incandescent, fluoresce...

    Learn More

     Out of Stock

    CAD$69.73
  12. Intermatic - ET1105C
    Product Code: INTET1105C

    The 24HR 30A SPST 120-277V NEMA1 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program c...

    Learn More

      In Stock in Gescan

    CAD$193.65
  13. Intermatic - ET1125C
    Product Code: INTET1125C

    The ET1100 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any ...

    Learn More

     Available from Manufacturer

    CAD$223.47
  14. Legrand - RT50W
    Product Code: PASRT50W

    The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications. KEY FEATURES AND BENEFITS: • Pushbutton switch for automatic-off control • Easy operation and precise time countdown ...

    Learn More

      In Stock in Gescan

    CAD$50.88
  15. Intermatic - FF30MC
    Product Code: INTFF30MC

    This 30 minCommercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

      In Stock in Gescan

    CAD$44.43
  16. Intermatic - ET2825C
    Product Code: INTET2825C

    The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The ...

    Learn More

      In Stock in Gescan

    CAD$532.53
  17. Legrand - RT2-BK
    Product Code: PASRT2BK

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

     Available from Manufacturer

    CAD$38.77
  18. Intermatic - ET2805C
    Product Code: INTET2805C

    The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The ...

    Learn More

     Available from Manufacturer

    CAD$283.21
  19. Intermatic - STW700W
    Product Code: INTSTW700W

    The Ascend Smart In-Wall Timer is a Wi-Fi enabled, 7-Day Programmable Timer. Using the Intermatic Ascend app, contractors can set up and schedule in a matter of minutes without a Wi-Fi connection. Homeowners and business owners will enjoy tech-forward features of Wi-Fi, remote access and voice integration. Additionally, the Ascend Smart In-Wall Tim...

    Learn More

      In Stock in Gescan

    CAD$120.82
  20. Intermatic - ST700W
    Product Code: INTST700W

    The ST700 Series In-Wall Timers offer intuitive programing at the device Model #: or with the Ascend Smart In-Wall Timer mobile app. The ST700 series allows for up to 42 events per week, featuring Astronomic and automatic Daylight Saving Time. FEATURES: • 7-day timer with with up to 42 events per week • Large, easy to read backlit LCD screen ...

    Learn More

      In Stock in Gescan

    CAD$97.27
  21. Intermatic - TN311
    Product Code: INTTN311

    The TN311 Series provides a quick and easy way to automate ON/OFF schedules and plugs directly into standard wall outlets.

    Learn More

      In Stock in Gescan

    CAD$19.48
  22. Legrand - RT2-LA
    Product Code: PASRT2LA

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

     Available from Manufacturer

    CAD$38.77
  23. Intermatic - TALENTOSMARTC15
    Product Code: INTTALENTOSMARTC15

    Highlights among the digital DIN rail time switches are the talento smart series models. Developed specifically for the requirements of installers, they are equipped with a variety of technological innovations such as the WILDCARD function for simple programming of recurring events or the QUICK COPY function for a quick transfer of existing program...

    Learn More

      In Stock in Gescan

    CAD$384.30
  24. Intermatic - TALENTOSMARTC25
    Product Code: INTTALENTOSMARTC25

    Highlights among the digital DIN rail time switches are the talento smart series models. Developed specifically for the requirements of installers, they are equipped with a variety of technological innovations such as the WILDCARD function for simple programming of recurring events or the QUICK COPY function for a quick transfer of existing program...

    Learn More

     Available from Manufacturer

    CAD$461.14
View as