Pass & Seymour - 4560 - 15Amp 250V 2-Pole/3-Wire Turnlok® NEMA L615 Single Receptacle, Black

CAD$33.36

Product code: PAS4560

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 4560

  In Stock in Gescan

Details

15Amp 250V 2-Pole/3-Wire Turnlok® NEMA L615 Single Receptacle, Black.

FEATURES AND BENEFITS:

• RoHS Compliant
• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.
• Face color coding by voltage facilitates locating and mating of proper devices.
• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.
• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.
• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.
• Side and external screw-pressure-plate back wire capability.
• Accepts #14 - #10 AWG.

UPC 785007456004
Color Black
UNSPSC 39121403
Certifications UL Listed
Material Impact Resistant Nylon
Diameter 1.375 in
Height 3.281 in
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications