Pass & Seymour - 4710 - 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Single Receptacle, Black

CAD$28.97

Product code: PAS4710

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 4710

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.
• Face color coding by voltage facilitates locating and mating of proper devices.
• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.
• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.
• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.
• Side and external screw-pressure-plate back wire capability.
• Accepts #14 - #10 AWG.

UPC 785007471007
Color Black
UNSPSC 39121403
Certifications CSA and UL Listed, RoHS Listed
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Nylon
Length 3.281 in
Width 1.437 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications