Pass & Seymour - CS6365 - 50Amp 125/250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow

CAD$179.86

Product code: PASCS6365

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CS6365

  In Stock in Gescan

Details

50Amp 125/250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow.

FEATURES AND BENEFITS:

• Quality Materials
• Durability
• Time-tested design

UPC 785007636505
Color Black/Yellow
UNSPSC 39121403
Special Features California Standard
Certifications CSA and UL Listed- 498
Material Nylon
Diameter 2.29 in
Length 4.38 in
Voltage 125
Amperage 50
Poles 3
Specification  Detailed Specifications