Pass & Seymour - CS8265 - 50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Plug, Black/Yellow

CAD$192.51

Product code: PASCS8265

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CS8265

  In Stock in Gescan

Details

50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Plug, Black/Yellow.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested design.

UPC 785007826500
Color Black/Yellow
UNSPSC 39121403
Special Features California Standard
Certifications CSA Certified, UL Listed
Diameter 2.29 in
Voltage 250
Amperage 50
Poles 2
Specification  Detailed Specifications