-
Legrand - CS6369
Product Code: PASCS636950Amp 125/250V 4-Wire Turnlok® California Standard Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials • Durability • Time-tested design
In Stock in Gescan
CAD$183.34 -
Legrand - CS8369
Product Code: PASCS836950Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.
In Stock in Gescan
CAD$188.14 -
Legrand - 7770
Product Code: PAS7770All P&S weatherproof covers are built tough to endure the harshest weather conditions. This model includes a vertical self-closing flip lid that prevents contaminants from entering the device. Complete with stainless steel screws, it is completely corrosion resistant. Multiple gaskets are provided to ensure a tight seal and easy installation. T...
In Stock in Gescan
CAD$116.11 -
Legrand - CS8269
Product Code: PASCS826950Amp 250V 3-Wire California Standard Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Depth: 1.08" • Diameter: 1.98" • Height: 3.28" • Amps: 50A • Volts: 250V • Number Of Wires: 3
In Stock in Gescan
CAD$190.42