Pass & Seymour - SL13 - 1-Gang Blank Metal Wall Plate - Box Mounted, 430 Stainless Steel

CAD$1.86

Product code: PASSL13

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: SL13

  In Stock in Gescan

Details

FEATURES:

• Type 430 Stainless Steel, magnetic: .032" nominal thickness.
• Brushed finish.
• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.
• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.
• Packaged in protective film, with finish-matching screws.
• Paintable to match plastic plates.
• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

UPC 785007658095
Color Stainless Steel
UNSPSC 39121704
Certifications CSA Certified, UL Listed
Material Stainless Steel
Gang 1
Specification  Detailed Specifications