Pass & Seymour - SL24 - 2-Gang Blank Metall Wall Plate Strap Mounted, 430 Stainless Steel

CAD$4.02

Product code: PASSL24

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: SL24

  In Stock in Gescan

Details

FEATURES:

• Type 430 Stainless Steel, magnetic: .032" nominal thickness.
• Brushed finish.
• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.
• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.
• Packaged in protective film, with finish-matching screws.
• Paintable to match plastic plates.
• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

UPC 785007658248
Color Stainless Steel
UNSPSC 39121704
Certifications CSA Certified, UL Listed
Application(how its used) Ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.
Material Stainless Steel
Gang 2
Specification  Detailed Specifications