Pass & Seymour - SS13 - 1-Gang Smooth Metal Blank Wall Plate 302 Stainless Steel, Silver

CAD$1.88

Product code: PASSS13

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: SS13

  In Stock in Gescan

Details

Smooth Metal Wall Plate, single gang blank box mounted andmade of 302 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.

UPC 785007129144
Color Stainless Steel
UNSPSC 39121704
Special Features Paintable to match plastic plates
Certifications CSA Certified, UL Listed
Material 302 Stainless Steel
Gang 2
Specification  Detailed Specifications