Pass & Seymour - SS34 - 3-Gang Blank Metal Wall Plate - Strap Mounted, 302/304 Stainless Steel

CAD$5.09

Product code: PASSS34

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: SS34

  In Stock in Gescan

Details

FEATURES and BENEFITS:

• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.
• Brushed finish.
• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.
• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.
• Packaged in protective film, with finish-matching screws.
• Paintable to match plastic plates.
• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

UPC 785007129304
Color Stainless Steel
UNSPSC 39121704
Special Features Paintable to match plastic plates
Certifications CSA Certified, UL Listed
Application(how its used) Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.
Material 302/304 Stainless Steel
Height 4.50 in
Width 6.37 in
Gang 3
Specification  Detailed Specifications