Pass & Seymour - TP13-I - 1-Gang Trademaster® Box Mounted Blank Wall Plate, Ivory

CAD$0.86

Product code: PASTP13I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP13-I

  In Stock in Gescan

Details

1-Gang Trademaster® Box Mount Blank Wall Plate.

FEATURES AND BENEFITS:

• Molded of rugged, practically indestructible self-extinguishing nylon.
• Extra 3/16 inch width and height than Standard size plates
• Preferred for hospital, industrial, institutional, and other high-abuse applications.
• Nominal thickness, .070 inch.

UPC 785007274738
Color Ivory
UNSPSC 39121704
Special Features Unbreakable
Certifications cULus Listed, RoHS Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Nylon
Height 4.6875 in
Width 2.9375 in
Gang 1
Specification  Detailed Specifications