Pass & Seymour - TP23-LA - 2-Gang Trademaster® Box Mounted Blank Plate, Light Almond

CAD$4.12

Product code: PASTP23LA

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP23-LA

  In Stock in Gescan

Details

2-Gang Trademaster® Box Mounted Blank Plate.

FEATURES AND BENEFITS:

• RoHS Compliant
• Molded of rugged, practically indestructible self-extinguishing nylon. ("TP" series only.)
• Extra 3/16 inch width and height than Standard size plates
• Preferred for hospital, industrial, institutional, and other high-abuse applications.
• Nominal thickness, .070 inch.

UPC 785007274943
Color Light Almond
UNSPSC 39121704
Special Features Unbreakable
Certifications cULus Listed, RoHS Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Thermoplastic
Height 4.6875 in
Width 4.75 in
Gang 2
Specification  Detailed Specifications