Pass & Seymour - TP24-LA - 2-Gang Unbreakable Strap Mounted Blank Wall Plate, Light Almond

CAD$10.52

Product code: PASTP24LA

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP24-LA

 Available from Manufacturer

Details

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Nominal thickness, .070 inch.

UPC 785007275025
Color Light Almond
UNSPSC 39121704
Special Features Unbreakable
Certifications cULus Listed, RoHS Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Thermoplastic
Height 4.6875 in
Width 4.75 in
Gang 2
Specification  Detailed Specifications