Pass & Seymour - 26TELTV-WCC10 - Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack, White

CAD$12.14

Product code: PAS26TELTVWCC10

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 26TELTV-WCC10

  In Stock in Gescan

Details

Combination f type coaxial connector and four conductor RJ11 telephone jack. With one-piece molded plate decorator outline. White.

FEATURES AND BENEFITS:

• Decorator outline.
• Face constructed of high-impact thermoplastic.
• Zinc-plated steel strap.
• Nickel-plated F-type connector.
• Threaded on each end.

UPC 785007044225
Color White
UNSPSC 39121704
Special Features one-piece molded plate decorator outline
Application(how its used) Designed for the commercial market, residential applications
Material Steel
Specification  Detailed Specifications