Pass & Seymour - TPTELTV-I - 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Ivory

CAD$5.72

Product code: PASTPTELTVI

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TPTELTV-I

  In Stock in Gescan

Details

Combination f type coaxial connector and four conductor RJ11 telephone jack.

FEATURES AND BENEFITS:

- Decorator outline.
- RJ11 modular jack.
- Face constructed of high-impact thermoplastic.
- Zinc-plated steel strap.
- Nickel-plated F-type connector.
- Threaded on each end.

UPC 785007247626
Color Ivory
UNSPSC 39121704
Certifications UL Listed
Material Thermoplastic
Gang 1
Specification  Detailed Specifications