Pass & Seymour - TPTELTV-W - 1-Gang Combination F Type Coaxial Connector and 4 Conductor RJ11 Telephone Jack, White

CAD$5.72

Product code: PASTPTELTVW

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TPTELTV-W

  In Stock in Gescan

Details

Combination f type coaxial connector and four conductor RJ11 telephone jack. White.

FEATURES AND BENEFITS:

- Decorator outline.
- RJ11 modular jack.
- Face constructed of high-impact thermoplastic.
- Zinc-plated steel strap.
- Nickel-plated F-type connector.
- Threaded on each end.

UPC 785007247633
Color White
UNSPSC 39121704
Certifications UL Listed
Material Steel
Gang 1
Specification  Detailed Specifications