View as
  1. Legrand - SS720
    Product Code: PASSS720

    One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal. FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to...

    Learn More

      In Stock in Gescan

    CAD$3.34
  2. Legrand - SS7
    Product Code: PASSS7

    FEATURES: • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corr...

    Learn More

      In Stock in Gescan

    CAD$5.70
  3. Legrand - SS723
    Product Code: PASSS723

    One Gang Power Outlet Receptacle Opening, 2.125" hole for 2.094" diameter device - 2 mtg. holes, Smooth 302/304 Metal. FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to c...

    Learn More

      In Stock in Gescan

    CAD$7.74
  4. Legrand - SS702
    Product Code: PASSS702

    Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 2 mtg. holes, Smooth 302/304 Metal. FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to ...

    Learn More

      In Stock in Gescan

    CAD$15.99
  5. Legrand - SL7
    Product Code: PASSL7

    FEATURES: • Type 430 Stainless Steel, magnetic: .032" nominal thickness. • Brushed finish. • Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings. • Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed...

    Learn More

      In Stock in Gescan

    CAD$1.57
  6. Legrand - SS703
    Product Code: PASSS703

    Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, Smooth 302/304 Metal. FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistanc...

    Learn More

      In Stock in Gescan

    CAD$16.16
  7. Legrand - SS725
    Product Code: PASSS725

    One Gang Power Outlet Receptacle Opening, 1.75" hole for 1.7186" diameter device - 2 mtg. holes, Smooth 302/304 Metal. FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to ...

    Learn More

      In Stock in Gescan

    CAD$9.20
  8. Cooper Wiring - 93111-BOX
    Product Code: CWD93111

    Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resi...

    Learn More

     Available from Manufacturer

    CAD$3.73
View as