Siemens - MSSAK126 - 200A Siemens Auxiliary Contact Kit ID Switch 1NO-1NC

CAD$217.63

Product code: SIEMSSAK126

Manufacturer: Siemens

Part Number: MSSAK126

  In Stock in Gescan

Details

Siemens offers a wide range of switch products to service the residential, commercial and industrial markets. Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. In total, we offer both a high quality and cost effective solution for just about any switch application. BRANDSiemens MANUFACTURER PART NUMBERHA161234CCH PRODUCT TYPEAux Contact Kit DUTY TYPEHeavy Duty VOLTAGE600 DESCRIPTIONCr-H 30-100A Aux Contact Kit 1No, 1Nc CONTACT CONFIGURATION 1NO-1NC CONTACT RATING 125/250 VAC 10 AMPERE SWITCH VOLTAGE RATING 125/250 VAC SWITCH CURRENT RATING 30 TO 200 AMPERE USED ON VISIBLE BLADE TYPE VBII SWITCH SPEEDFAX[T] BRAND Catalog No: HA161234 Codale Item No: 419361 UPC: 78364317371 UNSPSC: 39122205 Switch Ampere Rating (A) 30-200 Kit Ampere Rating (A) 125V AC Max. - 10 250V AC Max. - 10 Kit Horsepower Rating 125V AC Max. - 1/2 250V AC Max. - 3/4 Height (In.) 3.00 Width (In.) 3.00 Availability 2 Brand Name SPEEDFAX[T] Catalog Number HA161234 Contact Configuration 1NO-1NC Contact Rating 125/250 VAC 10 AMPERE Item Number 17371 MSDS Form Number * Manufacturer SIEMENS ENERGY AND AUTOMATION Price Line SIEM Product Description SIEM HA161234 30-200A AUX CONTACT KIT 1NO 1NC Product UPC 78364317371 Stock Status STOCK Switch Voltage Rating 125/250 VAC TAB MFR SPEC SHEET UNSPSC 39122205 UPC 78364317371

UPC 78364317371
UNSPSC 39122205
Height 3.00 in
Width 3.00 in
Amperage 10
Specification  Detailed Specifications