Arlington - MM10 - 10"x7" Arlington Meter Mounting Base, White

CAD$10.70

Product code: ARLMM10

Manufacturer: Arlington

Part Number: MM10

  In Stock in Gescan

Details

Description: One-piece construction Paintable. Gangable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a smooth, flat mounting surface • Provides a 1” overhang to cover siding • Gangable to accommodate most meter sizes • Break off flanges for retrofit work

UPC 018997422781
Color White
UNSPSC 41113600
Material UV-Rated Plastic
Height 10.000"
Width 7.000"
Specification  Detailed Specifications