Arlington - MM23 - 17.625" x 23" Meter Mounting Base, Grey

CAD$39.62

Product code: ARLMM23

Manufacturer: Arlington

Part Number: MM23

  In Stock in Gescan

Details

One-piece construction. Paintable. Gangable. UV rated plastic for long outdoor life.

FEATURES AND BENEFITS:

• Installs before or after the siding is up and works with any siding type
• Provides a smooth, flat mounting surface
• Provides a 1” overhang to cover siding
• Gangable to accommodate most meter sizes
• Break off flanges for retrofit work

UPC 01899742282
Color Gray
UNSPSC 41113600
Material Plastic
Height 23"
Width 17.62"
Specification  Detailed Specifications