Siemens - BE250 - 50Amp 120/240VAC 30mA 2-Pole Siemens Type BLE Ground Fault Equipment Protection

CAD$718.33

Product code: SIEBE250

Manufacturer: Siemens

Part Number: BE250

  In Stock in Gescan

Details

BREAKER 50A 2P 120/240V 10K BLE GFI 30MA

UPC 783643274143
Color Black
UNSPSC 39121603
Voltage 120
Amperage 50
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications