View as
  1. Eaton - FAZ-C10/1-SP
    Product Code: CTHFAZC101SP

    UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 10A, 5-10X /n trip, Single-pole, Standard terminals

    Learn More

     Out of Stock

    CAD$15.44
  2. ABB - S201-C16
    Product Code: ENTS201C16

    System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+...

    Learn More

      In Stock in Gescan

    CAD$53.93
  3. Eaton - FAZ-C13/1-SP
    Product Code: CTHFAZC131SP

    UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 13A, 5-10X /n trip, Single-pole, Standard terminals

    Learn More

      Limited quantity: 2 In Stock

    CAD$15.44
  4. Ge - THQC2130WL
    Product Code: GEDTHQC2130WL

    Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip ...

    Learn More

      In Stock in Gescan

    CAD$49.07
  5. ABB - S202-C2
    Product Code: ENTS202C2

    System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+...

    Learn More

     Available from Manufacturer

    CAD$122.87
  6. ABB - S201-C4
    Product Code: ENTS201C4

    System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+...

    Learn More

      In Stock in Gescan

    CAD$53.93
  7. ABB - S201-C1.6
    Product Code: ENTS201C1.6

    System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+...

    Learn More

      In Stock in Gescan

    CAD$53.93
  8. ABB - S202-C4
    Product Code: ENTS202C4

    System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+...

    Learn More

     Available from Manufacturer

    CAD$122.87
  9. Eaton - D2PAP
    Product Code: CTHD2PAP

    D2 Series Socket, Used with D2PR4, D2PF4 Relays, Module size B, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 1, IP20 enclosure

    Learn More

      Limited quantity: 4 In Stock

    CAD$6.05
  10. Eaton - FAZ-B6/1-SP
    Product Code: CTHFAZB61SP

    UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 6A, 240 / 415V, 3-5X /n trip, Single-pole, Standard terminals

    Learn More

      Limited quantity: 1 In Stock

    CAD$15.44
  11. Ge - THQB2115GFEP
    Product Code: GEDTHQB2115GFEP

    THQB Q-line miniature/moulded case circuit breaker. 15 A, 2-pole. 120/240 or 208Y/120 VAC. Non-interchangeable trip style. LIG trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. Fixed long time and instantaneous. 30 mA ground fault circuit interrupters. 14 to 8 KCMIL (copper) or 12 to 8 KCMIL (aluminium)...

    Learn More

     Available from Manufacturer

    CAD$442.04
  12. Ge - THQC1115WL
    Product Code: GEDTHQC1115WL

    Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip ...

    Learn More

      In Stock in Gescan

    CAD$23.91
  13. Ge - THQC2120WL
    Product Code: GEDTHQC2120WL

    Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip ...

    Learn More

     Available from Manufacturer

    CAD$49.07
  14. Ge - EB27B04S
    Product Code: GEDEB27B04S

    The EB-25, -26, and -27 terminal blocks are molded one piece design available in 4, 6, and 12 points. They are furnished with washer-less head binding screws (#10-32) for circuit wire connections. The blocks are supplied with a black marking strip with white numbers on one side, and white unmarked on the reverse side for circuit identification. To ...

    Learn More

     Available from Manufacturer

    CAD$26.39
View as