Siemens - ED23B100 - 3 Pole 100Amp 240V Siemens Breaker Molded Case

CAD$405.52

Product code: SIEED23B100

Manufacturer: Siemens

Part Number: ED23B100

 Available from Manufacturer

Details

BREAKER ED 3P 100A 240V 10KA LD LUG 10 KAIC
UPC 783643209084
UNSPSC 39121603
Special Features Wire Size: 10 - 1/0 AWG Copper/Aluminum, 2/0 AWG Compression Lug; Includes: LN1E100 Load Side Lug, CCE125 Compression Lug
Certifications UL 489 Listed, HACR Rated
Height 6.35"
Length 3.92"
Width 3"
Voltage 240
Amperage 100
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications