Siemens - QJ22B100 - 100Amp 240V 10kA 2-Pole Siemens Type QJ2 Molded Case Circuit Breaker

CAD$417.99

Product code: SIEQJ22B100

Manufacturer: Siemens

Part Number: QJ22B100

 Out of Stock

Details

BREAKER QJ 2P 100A 240V 10KA 10 KAIC
UPC 783643201019
Color Black
UNSPSC 39121603
Certifications UL Listed
Height 7 Inch
Length 2.53 Inch
Width 3 Inch
Voltage 240
Amperage 100
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications