Siemens - QJ22B125 - 125Amp 240V 10kA 2-Pole Siemens Type QJ2 Molded Case Circuit Breaker

CAD$417.99

Product code: SIEQJ22B125

Manufacturer: Siemens

Part Number: QJ22B125

  Limited quantity: 3 In Stock

Details

BREAKER QJ 2P 125A 240V 10KA 10 KAIC
UPC 783643193710
Color Black
UNSPSC 39121603
Certifications UL Listed
Warranty 1 Year
Height 7 Inch
Length 2.53 Inch
Width 3 Inch
Voltage 240
Amperage 125
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications