Siemens - QJH23B150 - 150Amp 240V 22kA 3-Pole Siemens Type QJH2 Molded Case Circuit Breaker

CAD$1,534.85

Product code: SIEQJH23B150

Manufacturer: Siemens

Part Number: QJH23B150

 Out of Stock

Details

BREAKER QJ 3P 150A 240V 22KA 22 KAIC
UPC 783643193888
UNSPSC 39121603
Certifications UL Listed
Height 7 Inch
Length 2.53 Inch
Width 4.5 Inch
Voltage 240
Amperage 150
Poles 3
Interrupt Rating 22
Specification  Detailed Specifications