Ge - THQL32020 - 20Amp 240V 10kA 3-Pole Q-Line THQL Series Miniature Plug-In Circuit Breaker

CAD$77.28

Product code: GEDTHQL32020

Manufacturer: Ge

Part Number: THQL32020

  Limited quantity: 1 In Stock

Details

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.

FEATURES:

- Molded Case
- Thermal Magnetic
- Compact Design
- UL 489
- Provide cost effective solutions
- Lug-Lug Connection

UPC 783164013016
Color Black
UNSPSC 39121603
Certifications UL Listed
Application(how its used) Residential and commercial applications
Height 3-9/32 Inch
Width 3 Inch
Voltage 240
Amperage 20
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications