Siemens - Q3100 - 100Amp 240V 10kA 3-Pole Type QP Plug-In Circuit Breaker

CAD$277.56

Product code: SIEQ3100

Manufacturer: Siemens

Part Number: Q3100

  In Stock in Gescan

Details

Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home’s electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current.

FEATURES:

- 10,000 air interrupting rating
- Siemens type QP circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature
- Compatible with Siemens PL and ES series load centers
- Use for overload and short-circuit protection of your electrical system
- Thermal-magnetic

UPC 662862004277
Color Black
Special Features Includes Insta-Wire
Certifications UL Listed, HACR Rated
Application(how its used) Use for overload and short-circuit protection of your electrical system
Height 3.4 Inch
Width 4 Inch
Voltage 240
Amperage 100
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications