Siemens - Q340 - 40A 240V 10kA 3-Pole Siemens Type QP Plug-In Circuit Breaker

CAD$197.99

Product code: SIEQ340

Manufacturer: Siemens

Part Number: Q340

  In Stock in Gescan

Details

Q BREAKER, 40A, 3P, 10KA, COMMON TRIP

UPC 662862004345
Color Black
Special Features Includes Insta-Wire
Certifications CSA certified, UL Listed
Application(how its used) Use for overload and short-circuit protection of your electrical system
Height 3.4 Inch
Width 4 Inch
Voltage 240
Amperage 40
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications