Siemens - Q350 - 50Amp 240V 10kA 3-Pole Type QP Plug-In Circuit Breaker

CAD$216.55

Product code: SIEQ350

Manufacturer: Siemens

Part Number: Q350

  In Stock in Gescan

Details

Q BREAKER, 50A, 3P, 10KA, COMMON TRIP

UPC 662862004352
Color Black
Special Features Includes Insta-Wire
Certifications UL Listed, HACR Rated
Application(how its used) Use for overload and short-circuit protection of your electrical system
Height 3.4 Inch
Width 4 Inch
Voltage 240
Amperage 50
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications