Arc Fault
-
Ge - THQL1115AF
Product Code: GEDTHQL1115AFThis is an arc fault breaker. Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms,...
Out of Stock
CAD$94.08 -
Federal Pioneer - NA15AFI
Product Code: FPLNA115AFIFEDERAL PIONEER - NA15AFI - Single Pole 15 Amp Stab-lok Arc Fault Circuit Interrupter Breaker Stock Code FP_NA15AFI Brand Federal Pioneer Part No NA15AFI Voltage (V) 120V Amperage 15 Amp Amp Rating 15A Pole (1P) Single Pole Breaker Style PLUG-IN Width (in) 2 Height (in) 4.50 Depth (in.) 3 UL Listed cULus
In Stock in Gescan
CAD$211.56 -
Ge - THQL1120AF
Product Code: GEDTHQL1120AFArc fault circuit interrupter, 1 pole; 120/240 v; 20 ampere; Interrupting rating 10 kiloampere; Box terminal; Wire size 14 to 8 Gauge (copper), 12 to 8 Gauge (aluminum); Application heating, air conditioning and refrigeration; With common trip
Out of Stock
CAD$80.64 -
Siemens - Q120AF
Product Code: SIEQ120AFMolded case circuit plug-in AFCI breakers for panelboard mounting with insta-wire is an arc fault circuit interrupter protect against ground fault the equipment. Available in 2 types of tripping speed QAF=10KA and QAFH=22KA came only on 1 pole 120vac version.
Out of Stock
CAD$120.59 -
Ge - THQL2115AF
Product Code: GEDTHQL2115AFCircuit breaker. 15 A, 2-pole. Wire size 14 to 10 AWG, 60/75°C copper/aluminium. 1 inch module per pole for use in all GE PowerMark™ and load centers and A-Series™ Type AL panel boards.
Out of Stock
CAD$391.42 -
Siemens - BA115AF
Product Code: SIEBA115AFBREAKER 15A 1P 120V 10K BAF AFCI
Limited quantity: 1 In Stock
CAD$130.82