Siemens - Q21530CTNC - 15/30/15Amp 240V 2-Pole Type QT Push On Quad Breaker, Black

CAD$61.27

Product code: SIEQ21530CTNC

Manufacturer: Siemens

Part Number: Q21530CTNC

  In Stock in Gescan

Details

15/30A, BREAKER 10KA QUAD, COMMON TRIP

UPC 662862004109
Color Black
Certifications CSA Certified
Application(how its used) Used to double the number of useable circuits
Height 2"
Width 3"
Voltage 120
Amperage 15
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications