Siemens - Q21540CTNC - 15/40A 2-Pole Type QT Push-On Quad Circuit Breaker, Black

CAD$61.27

Product code: SIEQ21540CTNC

Manufacturer: Siemens

Part Number: Q21540CTNC

  In Stock in Gescan

Details

15/40A, BREAKER 10KA QUAD, COMMON TRIP

UPC 662862004116
Color Black
UNSPSC *
Certifications CSA certified
Application(how its used) Used to double the number of useable circuits
Height 2"
Width 3"
Voltage 120
Amperage 15
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications