Ge - TFN60R - 60Amp 240V 2Pole NEMA 3R GE Distribution TFN60R Spec-Setter™ Non-Fusible Puller Type AC Disconnect Switch

CAD$154.83

Product code: GEDTFN60R

Manufacturer: Ge

Part Number: TFN60R

 Available from Manufacturer

Details

GE Distribution TFN60R Spec-Setter™ Non-Fusible Puller Type AC Disconnect Switch; 60 Amp, 240 Volt AC, 2-Pole, NEMA 3R PRODUCT DETAILS • Size: 4-3/4 Inch Width x 2 Inch Depth x 7-1/2 Inch Height • Devices do not have removable closing cap GE Distribution Spec-Setter™ 2-Pole Non-fusible puller type AC disconnect switch has NEMA 3R type enclosure and sturdy steel housing. It can accommodate copper/aluminum wires of size 14 - 3 AWG. It has a voltage rating of 240 VAC, current rating of 60 Amps and horsepower rating of 10 hp. It measures 4-3/4 Inch Width x 2 Inch x 7-1/2 Inch.

UPC 78316420986
UNSPSC 39121501
Amperage 60
Poles 2
Specification  Detailed Specifications