Siemens - WN2060 - 60Amp 240V Siemens Non-Fused Air Disconnect

CAD$26.74

Product code: SIEWN2060

Manufacturer: Siemens

Part Number: WN2060

  In Stock in Gescan

Details

AC DISC 60AMP NON-FUSED 240VOLT 10HP

UPC 783643362116
Color Gray
UNSPSC *
Certifications CSA certified
Application(how its used) For Outdoor Use
Height 7.5 in
Width 5.25 in
Voltage 120
Amperage 50
Poles 2
Interrupt Rating 22
Specification  Detailed Specifications