Ge - SDOM4 - 10" GE Distribution Operating Mechanism Flange Mount

CAD$328.44

Product code: GEDSDOM4

Manufacturer: Ge

Part Number: SDOM4

 Available from Manufacturer

Details

GE Distribution SDOM4 Operating Mechanism; Flange Mount GE Distribution Flange mount operating mechanism includes handle that is located at the right side, 6 or 10 Inch lever handle, door hardware, nema that measures 4/4 x 12/13 and 8 - 24 Inch variable depth shaft. It features fusible disconnects, TDF,TDR and TDM. It has 600 Amps moulded case breaker. It meets CSA standard.

UPC 78316430689
UNSPSC 39121501
Height 7"
Length 17.5"
Width 10.25"
Specification  Detailed Specifications