Ge - SEDA36AT0150 - 150Amp 600V 3 Pole General Electric Spectra RMS™ SED Molded Case Circuit Breaker Frame

CAD$853.89

Product code: GEDSEDA36AT0150

Manufacturer: Ge

Part Number: SEDA36AT0150

 Available from Manufacturer

Details

Spectra RMS molded case circuit breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Circuit breaker, molded case, electronic; Se frame; 240/480/600 VoltAC (ul); 220 to 240/380 to 415/500 VoltAC (iec); 30 ampere; 3 pole; Interrupting rating 18 kiloampere at 240/480 vac, 14 kiloampere at 600 VoltAC (ul)

UPC 78316421142
UNSPSC 39121601
Height 6.31 Inch
Width 4.12 Inch
Amperage 150
Poles 3
Specification  Detailed Specifications