Ge - SEFHM2 - General Electric TDM Handle Operating Mechanism for SE150/SF250 Molded Case Circuit Breakers

CAD$248.05

Product code: GEDSEFHM2

Manufacturer: Ge

Part Number: SEFHM2

 Available from Manufacturer

Details

PRODUCT DETAILS • Size: 12.750 Inch Length x 2.750 Inch Width x 5 Inch Height GE Distribution TDM Operator shaft is a SE150/SE250 frame molded case breaker that measures 12.750 Inch x 2.750 Inch x 5 Inch. It has a right mounted rotatory lever handle with handle to device connection 6-1/8 - 15 inches / 7-3/4 - 15-1/2 inches variable depth shaft.

UPC 78316421243
UNSPSC 39121501
Height 5 in
Length 12.75 in
Width 2.75 in
Specification  Detailed Specifications