Ge - SEFOM2 - NEMA1,3R and 12 General Electric Operating Mechanism Door Mount

CAD$168.60

Product code: GEDSEFOM2

Manufacturer: Ge

Part Number: SEFOM2

 Available from Manufacturer

Details

GE Distribution SEFOM2 Operating Mechanism; Door Mount PRODUCT DETAILS • SE150/SE250 frame molded case breaker type GE Distribution Operating mechanism door has rotary lever handle mounted at right direction. Handle can connect 1/8 - 15 Inch or 7 3/4 - 15 1/2 Inch variable depth shaft.

UPC 78316421221
UNSPSC 39121501
Height 6.75"
Length 1.75"
Width 12"
Specification  Detailed Specifications