Ge - SEHA36AT0100 - 70-100Amp 600VAC 25kAIC 3 Pole General Electric Spectra RMS™ SEH Molded Case Circuit Breaker Frame

CAD$500.40

Product code: GEDSEHA36AT0100

Manufacturer: Ge

Part Number: SEHA36AT0100

 Available from Manufacturer

Details

Spectra™ RMS SEH Standard moulded case/industrial circuit breaker. Frame. 60 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SE150 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCAL18 lug. Fixed long time. HACR and HID special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Circuit breaker, molded case, electronic; Se frame; 240/480/600 VoltAC (ul); 220 to 240/380 to 415/500 VoltAC (iec); 60 ampere; 3 pole; Interrupting rating 65 kiloampere at 240 vac, 25 kiloampere at 480 vac, 18 kiloampere at 600 VoltAC (ul)

UPC 78316421144
UNSPSC 39121601
Height 6.31 Inch
Width 4.12 Inch
Amperage 70
Poles 3
Specification  Detailed Specifications