Ge - SELA24AT0030 - 30Amp 480VAC 65kAIC 2 Pole General Electric Spectra RMS™ SEL Molded Case Circuit Breaker Frame

CAD$440.31

Product code: GEDSELA24AT0030

Manufacturer: Ge

Part Number: SELA24AT0030

 Available from Manufacturer

Details

Spectra™ RMS SEL Standard moulded case/industrial circuit breaker. Frame. 30 A, 2-pole. 600 VAC system voltage. Interchangeable trip style. SE150 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCAL18 lug. Fixed long time. HACR and HID special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Circuit breaker, molded case, electronic, current limiting; Se frame; 240/480 VoltAC (ul); 220 to 240/380 to 415 VoltAC (iec); 30 ampere; 2 pole; Interrupting rating 100 kiloampere at 240 vac, 65 kiloampere at 480 VoltAC (ul)

UPC 78316422702
UNSPSC 39121601
Amperage 30
Poles 2
Specification  Detailed Specifications