Ge - SELA36AT0100 - 70-10Amp 3 Pole General Electric Spectra RMS™ SEL Molded Case Circuit Breaker Frame

CAD$609.92

Product code: GEDSELA36AT0100

Manufacturer: Ge

Part Number: SELA36AT0100

 Available from Manufacturer

Details

Spectra RMS molded case circuit breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Circuit breaker, molded case, electronic, current limiting; Se frame; 240/480/600 VoltAC (ul); 220 to 240/380 to 415/500/690 VoltAC (iec); 30 ampere; 3 pole; Interrupting rating 100 kiloampere at 240 vac, 65 kiloampere at 480 vac, 25 kiloampere at 600 VoltAC (ul)

UPC 78316421147
UNSPSC 39121601
Amperage 70
Poles 3
Specification  Detailed Specifications