Ge - SEPLD - General Electric Device Handle Padlocking for Use On SFH/SFL/SFP Series Circuit Breaker

CAD$6.23

Product code: GEDSEPLD

Manufacturer: Ge

Part Number: SEPLD

 Available from Manufacturer

Details

GE Distribution SEPLD Padlocking Device; For Use On SFH/SFL/SFP Series Circuit Breaker PRODUCT DETAILS • Suitable for padlocking in either ON or OFF position GE Distribution SEPLD padlock device is designed to allow padlocking of the breaker to prevent unauthorized operation. It is used on Sfh/Sfl/Sfp series circuit breaker.

UPC 78316421273
UNSPSC 73171510
Height 1"
Length 5"
Width 1.5"
Specification  Detailed Specifications