Ge - SFLA36AT0250 - 70-250Amp 600V 3 Pole General Electric Spectra RMS™ SFL/SFP Molded Case Circuit Breaker Frame

CAD$1,792.38

Product code: GEDSFLA36AT0250

Manufacturer: Ge

Part Number: SFLA36AT0250

  In Stock in Gescan

Details

Spectra™ RMS SFL Standard moulded case/industrial circuit breaker. Frame. 250 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SF250 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCAL29 lug. Fixed long time. HACR special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

UPC 78316421159
UNSPSC 39121601
Amperage 70
Poles 3
Specification  Detailed Specifications