Ge - SGHA36AT0400 - 400Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker

CAD$1,623.20

Product code: GEDSGHA36AT0400

Manufacturer: Ge

Part Number: SGHA36AT0400

  In Stock in Gescan

Details

PRODUCT DETAILS • Dimension: 11.250 Inch Length x 9.500 Inch Width x 7.750 Inch Height • LSI trip function • Fixed long time, adjustable short time and adjustable instantaneous • Standard continuous current rated • HACR rated General Electric Spectra RMS™ 3-Pole Molded case circuit breaker features a thermal magnetic over current protection system with free standing mounting style. It has AC voltage rating of 600 Volts and current rating of 400 Amps. It has a bolt on terminal lugs and ideal for panel boards. The breaker has interrupting rating of 35 kilo-Amps at 480 Volts and measures 11.250 Inch x 9.500 Inch x 7.750 Inch. It is UL and CE approved.

UPC 78316421164
UNSPSC 30212000
Height 7.75 in
Length 11.25 in
Width 9.5 in
Amperage 400
Poles 3
Specification  Detailed Specifications