Ge - SGHA36AT0600 - 600Amp 3 Pole 600V General Electric Molded Case Circuit Breaker Frame

CAD$2,284.77

Product code: GEDSGHA36AT0600

Manufacturer: Ge

Part Number: SGHA36AT0600

 Available from Manufacturer

Details

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

UPC 783164211672
UNSPSC 39121601
Diameter 3.18 in
Height 10.09 in
Width 5.5 in
Voltage 600
Amperage 250
Poles 3
Interrupt Rating 25
Specification  Detailed Specifications