Ge - SGLA36AT0400 - 400Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker

CAD$2,375.59

Product code: GEDSGLA36AT0400

Manufacturer: Ge

Part Number: SGLA36AT0400

 Available from Manufacturer

Details

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

UPC 783164211658
Color Black
UNSPSC 39121601
Height 10.120 in
Width 5.5 in
Voltage 600
Amperage 125
Poles 3
Interrupt Rating 100
Specification  Detailed Specifications